Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1534-RD_10X7

  • Mfr # U3-1534-RD_10X7

  • Zoro # G0707589


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
Gasoline No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1534-RD_10X7
Zoro #
G0707589
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Gasoline No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Background Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Gasoline No Smoking No Open Flames
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Mirror Print
No
Material Properties
Flexible
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.