Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1782-RD_10X7

  • Mfr # U3-1782-RD_10X7

  • Zoro # G2742367


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1782-RD_10X7
Zoro #
G2742367
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Material
Vinyl
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Background Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
Danger
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Sign Header Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
No
Metal Detectable
No
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Includes Mounting Hardware
No
Chemical Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.