Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1898-RD_10X7

  • Mfr # U3-1898-RD_10X7

  • Zoro # G0707546


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
Oxygen No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1898-RD_10X7
Zoro #
G0707546
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Language
English
Header Background Color
Black, Red, White
Header Legend Color
White
Background Color
White
Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Legend Style
Text
Material Properties
Flexible
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Chemical Resistant
No
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Mirror Print
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Legend
Oxygen No Smoking No Open Flames
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products