Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1126-RA_10X7

  • Mfr # U3-1126-RA_10X7

  • Zoro # G2107038


product price:  $8.69
/ea

Key Features

Header
Danger
Legend
Battery Charging Area No Smoking Or Open Flame
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1126-RA_10X7
Zoro #
G2107038
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Battery Charging Area No Smoking Or Open Flame
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Language
English
Legend/Background Color
Red and Black/White
Legend Color
Black
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header
Danger
Number of Printed Sides
1
Material Properties
Rigid
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Text Color
White
Sign Legend
Battery Charging Area No Smoking Or Open Flame
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products