Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1127-RA_10X7

  • Mfr # U3-1127-RA_10X7

  • Zoro # G2753007


product price:  $9.39
/ea

Key Features

Header
Danger
Legend
Battery Storage Area No Smoking
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1127-RA_10X7
Zoro #
G2753007
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Battery Storage Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Material
Aluminum
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
Language
English
Legend/Background Color
Red and Black/White
Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mirror Print
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Legend
Battery Storage Area No Smoking
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Glow In The Dark
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Abrasion Resistant
No
Sign Header
Danger
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Storage Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products