Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1897-RA_10X7

  • Mfr # U3-1897-RA_10X7
  • Zoro # G2740599
product price: 
$
10.39
/ea

Key Features

Header
Danger
Legend
Oxygen No Smoking
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1897-RA_10X7
Zoro #
G2740599
UPC #
-
Country of Origin
United States
Item
Danger No Smoking Sign
Header
Danger
Legend
Oxygen No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Material
Aluminum
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Metal Detectable
No
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Anti-Slip Surface
No
Sign Legend
Oxygen No Smoking
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.