Shop LYLE
See all product information
Create Account
Danger No Smoking Stop Engine User Must Stay, 14x10, Non-Reflective, White
- Mfr # G-5474-NA_14x10
- Zoro # G722953841
product price:Â
$
9.69
/ea
Sold in multiples of 2 for
$19.38
Key Features
Legend
Danger No Smoking Stop Engine User Must Stay
Height
10 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5474-NA_14x10
- Zoro #
- G722953841
- UPC #
- -
- Country of Origin
- United States
- Legend
- Danger No Smoking Stop Engine User Must Stay
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.04 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.