Danger, No Swimming, 10 in x 14 in, Horizontal Rectangle, Plastic, LCU4-0343-NP_14X10

  • Mfr # LCU4-0343-NP_14X10

  • Zoro # G9492220


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
No Swimming
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0343-NP_14X10
Zoro #
G9492220
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic No Swimming Danger Sign
Legend
No Swimming
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Header
Danger
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header
Danger
Graffiti Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Legend
No Swimming
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic No Swimming Danger Sign

Description

Plastic No Swimming Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.