Danger, No Swimming, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, LCU4-0343-RD_14X10

  • Mfr # LCU4-0343-RD_14X10

  • Zoro # G9328886


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
No Swimming
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0343-RD_14X10
Zoro #
G9328886
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Swimming Danger Reflective Label
Legend
No Swimming
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
White
Header
Danger
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
No Swimming
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Product Type
No Swimming Danger Reflective Label

Description

No Swimming Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.