Danger, No Swimming, 3 1/2 in x 5 in, Horizontal Rectangle, Polyester, LCU4-0343-ND_5X3.5

  • Mfr # LCU4-0343-ND_5X3.5

  • Zoro # G9328770


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Legend
No Swimming
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0343-ND_5X3.5
Zoro #
G9328770
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Swimming Danger Label
Legend
No Swimming
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
No Swimming
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Product Type
No Swimming Danger Label

Description

No Swimming Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.