Danger, No Swimming, 3 1/2 in x 5 in, Horizontal Rectangle, Reflective Sheeting, LCU4-0343-RD_5X3.5

  • Mfr # LCU4-0343-RD_5X3.5

  • Zoro # G9328868


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Legend
No Swimming
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0343-RD_5X3.5
Zoro #
G9328868
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Swimming Danger Reflective Label
Legend
No Swimming
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Danger
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Legend
No Swimming
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header
Danger
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Product Type
No Swimming Danger Reflective Label

Description

No Swimming Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.