Danger, No Swimming, 7 in x 10 in, Vertical Rectangle, Polyester, LCU4-0343-ND_10X7

  • Mfr # LCU4-0343-ND_10X7

  • Zoro # G9328700


product price: $13.95
/ea
Sold in multiples of 2 for $27.90

Key Features

Legend
No Swimming
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0343-ND_10X7
Zoro #
G9328700
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Swimming Danger Label
Legend
No Swimming
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header
Danger
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
No Swimming
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Style
Text
Sign Header
Danger
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
No Swimming Danger Label

Description

No Swimming Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products