Danger, Non-potable water do not drink, 14 in W x 10 in H, Horizontal Rectangle, LCU4-0513-RD_14X10

  • Mfr # LCU4-0513-RD_14X10

  • Zoro # G9348005


product price:  $8.79
/ea

Key Features

Legend
Non-potable water do not drink
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0513-RD_14X10
Zoro #
G9348005
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water do not drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Vinyl
Printed Language
English
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Shape
Rectangle
Color
White
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Legend
Non-Potable Water Do Not Drink
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Style
Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Product Type
Potable Water Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products