Shop LYLE

Danger, Non-Potable Water Do Not Drink, 14 in W x 10 in H, , Plastic, LCU4-0277-NP_14X10

  • Mfr # LCU4-0277-NP_14X10
  • Zoro # G9491091

product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0277-NP_14X10
Zoro #
G9491091
UPC #
-
Country of Origin
United States
Item
Plastic Potable Water Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Danger
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Danger
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Legend
Non-Potable Water Do Not Drink
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Potable Water Danger Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Potable Water Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.