Danger, Non-Potable Water Do Not Drink, 14 in W x 10 in H, , Plastic, LCU4-0513-NP_14X10

  • Mfr # LCU4-0513-NP_14X10

  • Zoro # G9495650


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0513-NP_14X10
Zoro #
G9495650
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Potable Water Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header
Danger
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend
Non-Potable Water Do Not Drink
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Potable Water Danger Sign

Description

Plastic Potable Water Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.