Danger, Non-potable water do not drink, 14 in W x 10 in H, , Polyester, LCU4-0513-ND_14X10

  • Mfr # LCU4-0513-ND_14X10

  • Zoro # G9347801


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Non-potable water do not drink
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0513-ND_14X10
Zoro #
G9347801
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water do not drink
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Header
Danger
Language
English
Material
Polyester
Printed Language
English
Shape
Rectangle
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Adhesive Style
Permanent
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header
Danger
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Non-Potable Water Do Not Drink
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
210 Degrees F
Product Type
Potable Water Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products