Danger, Non-Potable Water Do Not Drink, 7 in W x 5 in H, , Polyester, LCU4-0513-ND_7X5

  • Mfr # LCU4-0513-ND_7X5

  • Zoro # G9347810


product price:  $3.95
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0513-ND_7X5
Zoro #
G9347810
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Color
White
Header
Danger
Material
Polyester
Language
English
Shape
Rectangle
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Non-Potable Water Do Not Drink
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Adhesive Style
Permanent
Product Type
Potable Water Danger Label
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.