Danger, Non-potable water do not drink, 7 in W x 5 in H, , Reflective Sheeting, LCU4-0513-RD_7X5

  • Mfr # LCU4-0513-RD_7X5

  • Zoro # G9347941


product price:  $4.49
/ea

Key Features

Legend
Non-potable water do not drink
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0513-RD_7X5
Zoro #
G9347941
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water do not drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Material
Vinyl
Language
English
Shape
Rectangle
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
Sign Header
Danger
Protective Coating
No Protective Coating
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Non-Potable Water Do Not Drink
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Material Properties
Flexible
Average Outdoor Durability
1 yr
Product Type
Potable Water Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.