Danger, Non-potable water. Do not use for drinking., 10 in W x 7 in H, LCU4-0146-ED_10x7

  • Mfr # LCU4-0146-ED_10x7

  • Zoro # G5157518


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0146-ED_10x7
Zoro #
G5157518
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Red, Yellow
Header
Danger
Operating Temp. Range
-40 Degrees F to 302 Degrees F
ANSI Compliant
Yes
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Mirror Print
No
Legend Pictogram Description
Water
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PHSK-17
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Metal Detectable
No
Material Properties
Flexible
Corrosion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Red
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.