Danger, Non-potable water. Do not use for drinking., 10 in W x 7 in H, LCU4-0146-NA_10X7

  • Mfr # LCU4-0146-NA_10X7

  • Zoro # G8752777


product price:  $8.29
/ea

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0146-NA_10X7
Zoro #
G8752777
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red, Yellow
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header
Danger
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PHSK-17
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Maximum Service Temperature
210 Degrees F
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Not Drinking Water
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
State Specific Sign
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
Glow In The Dark
No
Product Type
Aluminum Potable Water Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.