Danger, Non-potable water. Do not use for drinking., 10 in W x 7 in H, LCU4-0278-NP_10X7

  • Mfr # LCU4-0278-NP_10X7

  • Zoro # G9491076


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0278-NP_10X7
Zoro #
G9491076
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Header
Danger
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
Danger
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Legend Pictogram Description
Do Not Drink
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PHSK-23
Maximum Service Temperature
165 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Mirror Print
No
Material Properties
Flexible
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Product Type
Plastic Potable Water Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.