Danger, Non-potable water. Do not use for drinking., 14 in W x 10 in H, LCU4-0146-ED_14x10
Mfr # LCU4-0146-ED_14x10
Zoro # G5200233
product price:Â $6.39
/eaKey Features
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU4-0146-ED_14x10
Zoro #
G5200233
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.