Danger, Non-potable water. Do not use for drinking., 14 in W x 10 in H, LCU4-0146-NP_14X10

  • Mfr # LCU4-0146-NP_14X10

  • Zoro # G9489037


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0146-NP_14X10
Zoro #
G9489037
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Potable Water Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Red, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Potable Water Danger Sign

Description

Plastic Potable Water Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.