Danger, Non-potable water. Do not use for drinking., 14 in W x 10 in H, LCU4-0146-RA_14X10

  • Mfr # LCU4-0146-RA_14X10

  • Zoro # G8752838


product price:  $10.59
/ea

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0146-RA_14X10
Zoro #
G8752838
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Printed Language
English
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Header Text Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Header Pictogram ID
PPIC-51
Legend Pictogram Description
Not Drinking Water
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header
Danger
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PHSK-17
State Specific Sign
No
Abrasion Resistant
No
Product Type
Reflective Potable Water Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.