Danger, Non-potable water. Do not use for drinking., 14 in W x 10 in H, LCU4-0278-ED_14x10

  • Mfr # LCU4-0278-ED_14x10

  • Zoro # G5234299


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0278-ED_14x10
Zoro #
G5234299
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Header
Danger
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Black, Red
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Legend Pictogram ID
PHSK-23
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Legend Pictogram Description
Water
Material Properties
Flexible
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Chemical Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.