Danger, Non-potable water. Do not use for drinking., 7 in W x 5 in H, LCU4-0146-ND_7X5

  • Mfr # LCU4-0146-ND_7X5

  • Zoro # G8752829


product price:  $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0146-ND_7X5
Zoro #
G8752829
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Background Color
White
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Header
Danger
Legend Pictogram Description
Not Drinking Water
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Service Temperature
210 Degrees F
Legend Pictogram ID
PHSK-17
Header Pictogram ID
PPIC-51
Corrosion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Material Properties
Flexible
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Product Type
Potable Water Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.