Danger, Non-potable water. Do not use for drinking., 7 in W x 5 in H, LCU4-0146-RD_7X5

  • Mfr # LCU4-0146-RD_7X5

  • Zoro # G8752950


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0146-RD_7X5
Zoro #
G8752950
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
Black
ANSI Compliant
Yes
Header
Danger
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Sign Background Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Material Properties
Flexible
Sign Header Background Color
Red, Yellow
Sign Header
Danger
Graffiti Resistant
No
Legend Pictogram ID
PHSK-17
Mirror Print
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 yr
Legend Pictogram Description
Not Drinking Water
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Adhesive Type
Acrylic
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes.
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Product Type
Potable Water Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Use For Drinking, Washing Or Cooking Purposes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.