Danger, Non-potable water. Do not use for drinking., 7 in W x 5 in H, LCU4-0278-RD_7X5

  • Mfr # LCU4-0278-RD_7X5

  • Zoro # G8762218


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0278-RD_7X5
Zoro #
G8762218
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Danger Reflective Label
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Danger
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
Danger
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Product Type
Potable Water Danger Reflective Label

Description

Potable Water Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.