Danger, Non-potable water. Do not use for drinking, washing., 5 in W x 3.5 in H, LCU4-0278-RD_5X3.5

  • Mfr # LCU4-0278-RD_5X3.5

  • Zoro # G8762251


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0278-RD_5X3.5
Zoro #
G8762251
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Danger Reflective Label
Legend
Non-potable water. Do not use for drinking, washing or cooking purposes.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Danger
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Mirror Print
No
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes
Sign Header
Danger
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Graffiti Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Product Type
Potable Water Danger Reflective Label

Description

Potable Water Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.