Danger, Overhead Conveyor, 10 in x 14 in, Horizontal Rectangle, Polyester, LCU4-0397-ND_14X10

  • Mfr # LCU4-0397-ND_14X10

  • Zoro # G9334748


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Overhead Conveyor
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0397-ND_14X10
Zoro #
G9334748
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Conveyor Safety Danger Label
Legend
Overhead Conveyor
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend
Overhead Conveyor
ANSI 969 Compliant
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Conveyor Safety Danger Label

Description

Conveyor Safety Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.