Danger, Overhead Conveyor, 10 in x 14 in, Reflective Sheeting, LCU4-0397-RD_14X10

  • Mfr # LCU4-0397-RD_14X10

  • Zoro # G9334635


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Legend
Overhead Conveyor
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0397-RD_14X10
Zoro #
G9334635
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Conveyor Safety Danger Reflective Label
Legend
Overhead Conveyor
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Danger
Sign Legend
Overhead Conveyor
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Conveyor Safety Danger Reflective Label

Description

Conveyor Safety Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.