Danger, Overhead Conveyor, 3 1/2 in x 5 in, Horizontal Rectangle, Polyester, LCU4-0397-ND_5X3.5

  • Mfr # LCU4-0397-ND_5X3.5

  • Zoro # G9334599


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Legend
Overhead Conveyor
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0397-ND_5X3.5
Zoro #
G9334599
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Conveyor Safety Danger Label
Legend
Overhead Conveyor
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Printed Language
English
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-58 Degrees F to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend
Overhead Conveyor
Sign Header
Danger
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Conveyor Safety Danger Label

Description

Conveyor Safety Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.