Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Overhead Conveyor, 7 in x 10 in, Vertical Rectangle, Polyester, LCU4-0397-ND_10X7

  • Mfr # LCU4-0397-ND_10X7

  • Zoro # G9334669


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Overhead Conveyor
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0397-ND_10X7
Zoro #
G9334669
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Conveyor Safety Danger Label
Legend
Overhead Conveyor
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header
Danger
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
Danger
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend
Overhead Conveyor
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
White
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
White
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Conveyor Safety Danger Label

Description

Conveyor Safety Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.