Danger, People Working Above, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU4-0436-NP_10X7

  • Mfr # LCU4-0436-NP_10X7

  • Zoro # G9493928


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Legend
People Working Above
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0436-NP_10X7
Zoro #
G9493928
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
People Working Above
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red
Printed Language
English
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Mirror Print
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Legend
People Working Above
Sign Header
Danger
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
165 Degrees F
Product Type
Plastic Overhead Hazard Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.