Danger, People Working Above, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU4-0436-ND_10X7

  • Mfr # LCU4-0436-ND_10X7

  • Zoro # G9339051


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
People Working Above
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0436-ND_10X7
Zoro #
G9339051
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Label
Legend
People Working Above
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Header
Danger
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend
People Working Above
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend Background Color
White
Material Properties
Flexible
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Overhead Hazard Danger Label

Description

Overhead Hazard Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.