Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, People Working Above, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU4-0436-ND_7X5

  • Mfr # LCU4-0436-ND_7X5

  • Zoro # G9339018


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
People Working Above
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0436-ND_7X5
Zoro #
G9339018
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Label
Legend
People Working Above
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Text Color
White
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header
Danger
Sign Legend
People Working Above
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Overhead Hazard Danger Label

Description

Overhead Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.