Danger, Persons Working Above, 10 in W x 7 in H, , Reflective Sheeting, LCU4-0192-RD_10X7

  • Mfr # LCU4-0192-RD_10X7

  • Zoro # G8757360


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Legend
Persons Working Above
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0192-RD_10X7
Zoro #
G8757360
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Reflective Label
Legend
Persons Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend
Persons Working Above
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Overhead Hazard Danger Reflective Label

Description

Overhead Hazard Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.