Danger, Persons Working Above, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU4-0192-ND_10X7

  • Mfr # LCU4-0192-ND_10X7

  • Zoro # G8757141


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Persons Working Above
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0192-ND_10X7
Zoro #
G8757141
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Label
Legend
Persons Working Above
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Symbol and Text
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Header Legend Color
White
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Legend
Persons Working Above
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Corrosion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Overhead Hazard Danger Label

Description

Overhead Hazard Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.