Danger, Persons Working Above, 14 in W x 10 in H, , Polyester, LCU4-0192-ND_14X10

  • Mfr # LCU4-0192-ND_14X10

  • Zoro # G8757196


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Persons Working Above
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0192-ND_14X10
Zoro #
G8757196
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Label
Legend
Persons Working Above
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header
Danger
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
State Specific Sign
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Sign Legend
Persons Working Above
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Overhead Hazard Danger Label

Description

Overhead Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.