Danger, Persons Working Above, 14 in W x 10 in H, , Reflective Sheeting, LCU4-0192-RD_14X10

  • Mfr # LCU4-0192-RD_14X10

  • Zoro # G8757327


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
Persons Working Above
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0192-RD_14X10
Zoro #
G8757327
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Reflective Label
Legend
Persons Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Danger
Sign Background Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Legend
Persons Working Above
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header
Danger
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Overhead Hazard Danger Reflective Label

Description

Overhead Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.