Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Persons Working Above, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU4-0192-ND_7X5

  • Mfr # LCU4-0192-ND_7X5

  • Zoro # G8757187


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Legend
Persons Working Above
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0192-ND_7X5
Zoro #
G8757187
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Label
Legend
Persons Working Above
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Header
Danger
Sign Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-58 Degrees F to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Adhesive Type
Acrylic
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
White
Corrosion Resistant
No
Sign Legend
Persons Working Above
Sign Header Style
Text
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Overhead Hazard Danger Label

Description

Overhead Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.