Danger, Persons Working Above, 7 in W x 5 in H, , Reflective Sheeting, LCU4-0192-RD_7X5

  • Mfr # LCU4-0192-RD_7X5

  • Zoro # G8757309


product price:  $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Legend
Persons Working Above
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0192-RD_7X5
Zoro #
G8757309
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Hazard Danger Reflective Label
Legend
Persons Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Symbol and Text
Header
Danger
Header Background Color
Black, Red
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header
Danger
Abrasion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Persons Working Above
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Overhead Hazard Danger Reflective Label

Description

Overhead Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.