Danger, Persons Working Below, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU4-0187-NP_14X10

  • Mfr # LCU4-0187-NP_14X10

  • Zoro # G9489886


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Legend
Persons Working Below
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0187-NP_14X10
Zoro #
G9489886
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Accident Prevention Danger Sign
Legend
Persons Working Below
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Black, Red
Sign Background Color
White
Legend Style
Symbol and Text
Header
Danger
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Sign Legend
Persons Working Below
Sign Header
Danger
Abrasion Resistant
No
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Plastic Accident Prevention Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Persons Working Below, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.