Danger, Scaffold Incomplete Do Not Use, 7 in x 10 in, Vertical Rectangle, Aluminum, U3-1976-NA_10x7

  • Mfr # U3-1976-NA_10x7

  • Zoro # G5226258


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Scaffold Incomplete Do Not Use
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1976-NA_10x7
Zoro #
G5226258
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Scaffold Incomplete Do Not Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header Background Color
Black, Red
Sign Background Color
White
ANSI Compliant
Yes
Header
Danger
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Sign Legend
Scaffold Incomplete Do Not Use
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Scaffold Incomplete Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products