Shop LYLE

Danger, Sewage Water No Drinking, Fishing Or., 10 x 14, Reflective Sheeting, U3-1977-RD_14X10

  • Mfr # U3-1977-RD_14X10

  • Zoro # G2739515


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1977-RD_14X10
Zoro #
G2739515
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Header
Danger
Legend Style
Text
Language
English
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Background Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
Sewage Water No Drinking, Fishing Or Swimming
Adhesive Style
Permanent
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header Style
Text
Sign Header
Danger
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sewage Water No Drinking, Fishing Or Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.