Shop LYLE
See all product information
Create Account
Danger, Sewage Water No Drinking, Fishing Or Swimming, 10 in x 14 in, Aluminum, U3-1977-RA_14X10
- Mfr # U3-1977-RA_14X10
- Zoro # G9648947
product price:Â
$
11.15
/ea
Key Features
Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Aluminum
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sewage Water No Drinking, Fishing Or Swimming, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.