Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0412-NA_14X10

  • Mfr # LCU4-0412-NA_14X10

  • Zoro # G9336446


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
No Smoking In Barn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0412-NA_14X10
Zoro #
G9336446
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
No Smoking In Barn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Metal Detectable
Yes
Glow In The Dark
No
Sign Legend
No Smoking In Barn
Write on Surface
No
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Product Type
Aluminum No Smoking Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking In Barn, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products