Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0611-NA_14X10

  • Mfr # LCU4-0611-NA_14X10

  • Zoro # G9485491


product price:  $10.25
/ea

Key Features

Header
Danger
Legend
Flammable Material No Smoking Within 20 Feet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0611-NA_14X10
Zoro #
G9485491
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Material No Smoking Within 20 Feet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Material Properties
Rigid
Anti-Slip Surface
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Legend
Flammable Material No Smoking Within 20 Feet
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Sign Header
Danger
State Specific Sign
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Header Style
Text
Product Type
Aluminum Flammable Material Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking Within 20 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.