Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1301-NA_14x10

  • Mfr # U3-1301-NA_14x10

  • Zoro # G5281600


product price:  $9.19
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking Within 25 Feet. No Open Flames Within 25 Feet.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1301-NA_14x10
Zoro #
G5281600
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Fuel No Smoking Within 25 Feet. No Open Flames Within 25 Feet.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Legend
Diesel Fuel No Smoking Within 25 Feet No Open Flames Within 25 Feet
ANSI 969 Compliant
No
Sign Header
Danger
Protective Coating
Clear Film Laminate
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
140 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking Within 25 Feet No Open Flames Within 25 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products