Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, U3-1507-NA_14x10

  • Mfr # U3-1507-NA_14x10

  • Zoro # G5224289


product price:  $10.25
/ea

Key Features

Header
Danger
Legend
Flammable No Smoking, Matches Or Open Lights
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1507-NA_14x10
Zoro #
G5224289
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable No Smoking, Matches Or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black, Red
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend
Flammable No Smoking, Matches Or Open Lights
Includes Mounting Hardware
No
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Sign Header Text Color
White
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products